
High Capacity V-Belt(Standard) - Air Pump, 9375
Mfr # 9375
Zoro # G5362942
product price: $21.15
/eaKey Features
Type
High Capacity V-Belt (Standard)
Outside Circumference (in)
38.12
Thickness (in)
0.36
Effective Length (in)
37.5
Features
Notched
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9375
Zoro #
G5362942
UPC #
072053311990
Country of Origin
United States
Dimensions
Thickness (in)
0.36
Effective Length (in)
37.5
Top Width (in)
0.48
Details
Item
V-Belt
Type
High Capacity V-Belt (Standard)
Outside Circumference (in)
38.12
Features
Notched
Angle
37 Degrees
Cross-Section
HC50
Number of Strands
1
Belt Material
EPDM
Cord Material
Polyester
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.