Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Capacity V-Belt(Standard) - Power Steering, 9452M

  • Mfr # 9452M

  • Zoro # G5358392


product price: $24.85
/ea

Key Features

Type
High Capacity V-Belt (Standard)
Features
Notched
Effective Length (in)
45.22
Angle
30 Degrees
Cross-Section
HC50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9452M
Zoro #
G5358392
UPC #
770075454908
Country of Origin
United States

Dimensions

Effective Length (in)
45.22
Thickness (in)
0.37
Top Width (in)
0.53

Details

Item
V-Belt
Type
High Capacity V-Belt (Standard)
Features
Notched
Angle
30 Degrees
Cross-Section
HC50
Outside Circumference (in)
46
Number of Strands
1
Cord Material
Polyester
Belt Material
EPDM
Section
HC50 Modified

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.