This item is Discontinued.

This item is Discontinued.
High Performance Timing Belt Component Kit w/Water Pump, TCKWP306MRB (Discontinued)
Mfr #
TCKWP306MRB
Zoro #
G5789513
UPC # 770075535775
Country of Origin United States
Category Automotive Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TCKWP306MRB
Zoro #
G5789513
UPC #
770075535775
Country of Origin
United States
Details
Weight
5.22 lb
Type
Timing Belt Kit
Color
Blue
Number of Timing Belts
1
Number of Components
4
Number of Tensioners
2
Number of Water Pumps
1
DIN Series
2
Number of Belts
1
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.