Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Gates High Performance Timing Belt Component Kit w/Water Pump, TCKWP328ARB TCKWP328ARB

High Performance Timing Belt Component Kit w/Water Pump, TCKWP328ARB (Discontinued)

  • Mfr # TCKWP328ARB
  • Zoro # G6251279
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCKWP328ARB
Zoro #
G6251279
UPC #
770075508151
Country of Origin
United States

Details

Type
Timing Belt Kit
Weight
10.66 lb
Color
Blue
Number of Components
7
Number of Idlers
4
Number of Timing Belts
1
Number of Tensioners
1
Includes
Installation Tool
Number of Water Pumps
1
Number of Belts
1
DIN Series
1

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.