Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Connector Heater Hose, 28631

  • Mfr # 28631

  • Zoro # G8504698


product price: $3.95
/ea
Sold in multiples of 5 for $19.75

Key Features

Features
Glass reinforced nylon resists chemicals, gasoline, diesel fuels and temperatures from -40 to 480°F; Anti-rotation device prevents hose twisting
Exterior Dia.
1/4 in
Type
Tee Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28631
Zoro #
G8504698
UPC #
7205341364
Country of Origin
Unknown

Dimensions

Exterior Dia.
1/4 in

Details

Features
Glass reinforced nylon resists chemicals, gasoline, diesel fuels and temperatures from -40 to 480°F; Anti-rotation device prevents hose twisting
Type
Tee Connector
Item
Tee

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.