Zoro Homepage

Hose Coupling, Mega Crimp, Bite-The-Wire Crimp, Full-Torque Nut

  • Mfr # G25230-1212X

  • Zoro # G412504384


product price: $34.29
/ea
Sold in multiples of 50 for $1,714.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G25230-1212X
Zoro #
G412504384
UPC #
-
Country of Origin
United States

Description

Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.752 in. Hose Inside Diameter; 1.181 in. Stem Diameter; O-Ring Face Seal Fitting Type; Straight Configuration; Steel; TuffCoat Plated; O-Ring Seal Type; Flat Face O-Ring Location; Swivel; No.12 FFORX End Connection Type; 1-3/16 in.-12 End Connection Size; 1.417 in. Nut Size; 1.646 in. Cutoff Size; 3.654 in. Length

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.