
Hose Guard - PolySleeve High Density Polyethylene Hose Wrap /PRICED BY THE FT, 66 Feet Total
Mfr # G80901-0016
Zoro # G214899336
product price:Â $9.15
/ea
Sold in multiples of 66 for $603.90
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G80901-0016
Zoro #
G214899336
UPC #
72053737226
Country of Origin
United States
Description
Gates PolySleeve is a spiral wrap designed to protect or bundle hose for appearance and safety. PolySleeve protects hose from chaffing, rubbing, crushing, ultraviolet rays and other hazards that cause hose failures. PolySleeve provides an easy and economical way to protect equipment, reduce downtime, improve sighting and improve overall appearance. PolySleeve can be installed easily - even after the hose assembly or assemblies are in place. The edges are rounded, so installers won't cut their hands. Just wrap a section of Gates PolySleeve in the abrasion area or wrap it around any number of hoses for better appearance or safety.
Guards against harsh environmental conditions for reduced downtime; Safe, affordable protection for hydraulic and pneumatic lines; Available in two colors (black and yellow); multiple sizes for individual hose or bundling; Made of heavy-wall, high-density polyethylene (HDPE) with round edges inside and out to avoid unintentional damage to the hose; Temperature Range: -40 Deg. F to +280 Deg. F (-40 Deg. C to +138 Deg. C); At -40 Deg. F it starts to become somewhat brittle; at +280 Deg. F it starts to become soft. After temperature is normalized, PolySleeve returns to its original state quickly
Guards against harsh environmental conditions for reduced downtime; Safe, affordable protection for hydraulic and pneumatic lines; Available in two colors (black and yellow); multiple sizes for individual hose or bundling; Made of heavy-wall, high-density polyethylene (HDPE) with round edges inside and out to avoid unintentional damage to the hose; Temperature Range: -40 Deg. F to +280 Deg. F (-40 Deg. C to +138 Deg. C); At -40 Deg. F it starts to become somewhat brittle; at +280 Deg. F it starts to become soft. After temperature is normalized, PolySleeve returns to its original state quickly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.