Zoro Homepage

Hose - High Pressure Cleaning

  • Mfr # 85728

  • Zoro # G214913261


product price: $372.99
/pr
Free Shipping & Returns

Key Features

Temp. Range
-40 Deg. F to +250 Deg. F
Dash Size
6
Reinforcement Material
High Tensile Steel - One-Wire Braid
Hose Inside Dia.
.375 in
Max. Working Pressure @ 70 F
4000 PS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85728
Zoro #
G214913261
UPC #
770075738770
Country of Origin
Unknown

Dimensions

Dash Size
6
Hose Inside Dia.
.375 in
Bend Radius
2.5 in
Hose Outside Dia.
.68 in
Hose Length
50 FT

Details

Temp. Range
-40 Deg. F to +250 Deg. F
Reinforcement Material
High Tensile Steel - One-Wire Braid
Max. Working Pressure @ 70 F
4000 PS
Cover Type
Type C2 - Modified Nitrile
Vacuum Rating
30 inHG
Item
Clean Master Pressure Wash Hose
Hose Color
Black
Cover Material
Modified Nitrile
Hose Material
Nitrile - Type C
Fitting Type
Hydraulic Hose
Coupling Recommendation
MegaCrimp, Stainless Steel B
Cover Color
Blue
Hose Pressure
High Pressure
Burst Pressure
16000 PS

Description

Clean Master Pressure Wash Hose is recommended for hot and cold water high-pressure cleaning equipment for commercial and industrial purposes, in food processing, sanitation and car wash applications. Not recommended for steam hose. Use bend restrictors to extend service life.
For use with MegaCrimp Couplings [G25 Series] and Stainless Steel Braid Couplings [G17 Series]; Available in black, blue, gray, red and yellow non-marking covers (except black); Temperature Range: -40 Deg. F to +250 Deg. F (-40 Deg. C to +121 Deg. C). Laboratory tested for normal service. Increased operating temperatures will reduce hose assembly service life; NOTE: For more detailed information, refer to the Gates Industrial Hose catalog 39496-000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.