Hose - High Pressure Cleaning /PRICED BY THE FT, 300 Feet Total

  • Mfr # 71117

  • Zoro # G314913260


product price: $7.29
/ea
Sold in multiples of 300 for $2,187.00

Key Features

Vacuum Rating
30 inHG
Reinforcement Material
High Tensile Steel - One-Wire Braid
Bend Radius
2.5 in
Hose Inside Dia.
.375 in
Dash Size
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71117
Zoro #
G314913260
UPC #
770075738763
Country of Origin
Unknown

Dimensions

Bend Radius
2.5 in
Hose Inside Dia.
.375 in
Dash Size
6
Hose Outside Dia.
.67 in
Hose Length
300 FT

Details

Vacuum Rating
30 inHG
Reinforcement Material
High Tensile Steel - One-Wire Braid
Cover Color
Blue
Temp. Range
-40 Deg. F to +250 Deg. F
Item
Clean Master Pressure Wash Hose
Max. Working Pressure @ 70 F
4000 PS
Hose Material
Nitrile - Type C
Hose Pressure
High Pressure
Cover Type
Type C2 - Modified Nitrile
Coupling Recommendation
MegaCrimp, Stainless Steel B
Fitting Type
Hydraulic Hose
Burst Pressure
12000 PS
Cover Material
Modified Nitrile
Hose Color
Black

Description

Clean Master Pressure Wash Hose is recommended for hot and cold water high-pressure cleaning equipment for commercial and industrial purposes, in food processing, sanitation and car wash applications. Not recommended for steam hose. Use bend restrictors to extend service life.
For use with MegaCrimp Couplings [G25 Series] and Stainless Steel Braid Couplings [G17 Series]; Available in black, blue, gray, red and yellow non-marking covers (except black); Temperature Range: -40 Deg. F to +250 Deg. F (-40 Deg. C to +121 Deg. C). Laboratory tested for normal service. Increased operating temperatures will reduce hose assembly service life; NOTE: For more detailed information, refer to the Gates Industrial Hose catalog 39496-000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.