
Hose, Hyd, 10C5E J1019 1Wr-1Fbr 5000 Psi
Mfr # 70534
Zoro # G212356558
product price: $13.45
/eaKey Features
Min. Bend Radius (In.)
2.3 in
Temp. Range (F)
-40 Deg. F to +300 Deg.F
Dash Size
10
Length (Ft.)
275ft
Type
Fleet Application & Maintenance Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70534
Zoro #
G212356558
UPC #
072053227703
Country of Origin
Unknown
Dimensions
Min. Bend Radius (In.)
2.3 in
Dash Size
10
Length (Ft.)
275ft
Details
Temp. Range (F)
-40 Deg. F to +300 Deg.F
Type
Fleet Application & Maintenance Hose
Cover Material
Textile Braid Impregnated w/ Synthetic Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.