Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Kit Turbo Hose Kit, 26213

  • Mfr # 26213

  • Zoro # G9318910


product price: $41.15
/ea

Key Features

Fitting Type
1/4"-28 Male Pipe Thread; 7/16 in Hex-Head
Length
2.344 in
Includes
(2) T-Bolt Clamps
Type
Turbocharger Hose Kit
Features
Resists corrosion and provide higher torque for optimal sealing; Specially formulated oil-resistant Fluorelastomer liner; Increased durability due to multiple layers of reinforcement; Extreme temperature resistance in high-temperature under-hood conditions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26213
Zoro #
G9318910
UPC #
770075601647
Country of Origin
Unknown

Dimensions

Length
2.344 in
Inside Dia.
3 in
Centerline Length (in)
2.344
Clamp 2 Band Width (in)
0.75
Clamp 1 Band Width (in)
0.75

Details

Fitting Type
1/4"-28 Male Pipe Thread; 7/16 in Hex-Head
Includes
(2) T-Bolt Clamps
Type
Turbocharger Hose Kit
Features
Resists corrosion and provide higher torque for optimal sealing; Specially formulated oil-resistant Fluorelastomer liner; Increased durability due to multiple layers of reinforcement; Extreme temperature resistance in high-temperature under-hood conditions
Recommended Torque (in/lbs)
75
Clamping Range
Clamp 1: 3-1/8 in to 3.4375 in
Grade Type
OE Improved

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.