Zoro Homepage

Hose Kit Turbo Hose Kit, 26232

  • Mfr # 26232

  • Zoro # G9303958


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Fitting Type
1/4"-28 Male Pipe Thread; 7/16 in Hex-Head
Includes
(2) T-Bolt Clamps
Type
Turbocharger Hose Kit
Length
5.94 in
Inside Dia.
2.95 in; 3.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26232
Zoro #
G9303958
UPC #
770075604846
Country of Origin
Unknown

Dimensions

Length
5.94 in
Inside Dia.
2.95 in; 3.62 in
Centerline Length (in)
5.94
Clamp 2 Band Width (in)
0.75
Clamp 1 Band Width (in)
0.75

Details

Fitting Type
1/4"-28 Male Pipe Thread; 7/16 in Hex-Head
Includes
(2) T-Bolt Clamps
Type
Turbocharger Hose Kit
Clamping Range
Clamp 1: 3-1/8 in to 3.4375 in; Clamp 2: 3-3/4 in to 4.0625 in
Recommended Torque (in/lbs)
75

Description

With exceptional fuel efficiency and performance, turbochargers are taking over the US vehicle market. Gates is first-to-market with our air intake turbocharger hoses for VW, Audi, and other fleet vehicles, manufacturing complete kits for Dodge Ram, Chevy Duramax and Ford Super Duty silicone hose and clamp kits for all your turbocharger applications. We engineer our turbo systems to provide superior resistance to oil permeation and high temperature conditions, to keep your vehicle and fleet systems operating for the miles ahead.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.