Zoro Homepage

Hose Kit Turbo Hose Kit, 26234

  • Mfr # 26234

  • Zoro # G9306329


product price: $71.35
/ea

Key Features

Length
115 mm
Inside Dia.
89 mm
Clamp Band Width
3/4 in
Clamp Nut Type
7/16 in Hex-Head
Clamping Range
3-5/8 to 3-15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26234
Zoro #
G9306329
UPC #
770075604860
Country of Origin
Unknown

Dimensions

Length
115 mm
Inside Dia.
89 mm
Clamp Band Width
3/4 in

Details

Item
Turbocharger Hose Kit
Clamp Nut Type
7/16 in Hex-Head
Clamping Range
3-5/8 to 3-15/16 in
Recommended Torque for Clamp
75 in-lb
Clamp Bolt Type
1/4"-28

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.