Zoro Homepage

Hose-Refrigerant, 85387

  • Mfr # 85387

  • Zoro # G9354157


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Standards
SAE J3062 Type C
Exterior Dia.
0.96 in
Pressure Rating
350 psi
Barrier
Nylon Liner
Minimum Bend Radius
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85387
Zoro #
G9354157
UPC #
770075443841
Country of Origin
Unknown

Dimensions

Exterior Dia.
0.96 in
Minimum Bend Radius
3 in

Details

Standards
SAE J3062 Type C
Pressure Rating
350 psi
Barrier
Nylon Liner
Recommended For
Most refrigerants blends and compressor lubricants
Operating Temperature Range
-22 to 257°F
Use
Fleet
Reinforcement
Single-Braid Polyester
Min. Burst Pressure
1400 psi
Temperature Range
-22 to 257°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.