Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hot Oiler 2-Wire Braid Hydraulic, Sold per FT

  • Mfr # 46579429

  • Zoro # G313288635


product price: $77.75
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1.5 in
Hose Tube Material
Aluminum
Dash Size
24
Type
SAE 45° Flare
Hose Outside Dia. (In.)
2.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46579429
Zoro #
G313288635
UPC #
770075736004
Country of Origin
India

Dimensions

Hose Inside Dia.
1.5 in
Dash Size
24
Hose Outside Dia. (In.)
2.15 in

Details

Hose Tube Material
Aluminum
Type
SAE 45° Flare
Reinforcement
2-braid, wire

Description

Recommended for static pressure, hot oiler applications. Meets Flame Resistance Acceptance Designation MSHA 2G. Recommended For: Static pressure, hot oiler applications. Designed specifically to handle the transfer of hot oil at +135 degreesC +275 degreesF continuous, +149 degreesC +300 degreesF intermittent to clear the paraffin around the casing to help start the flow of oil to the surface. Product is sold by the FT.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.