This item is Discontinued.

Gates Hump Hose Coolant Hose, 23505 23505

This item is Discontinued.

Gates

Hump Hose Coolant Hose, 23505 (Discontinued)

Mfr # 23505
Zoro # G6834288
UPC # 72053062175
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
23505
Zoro #
G6834288
UPC #
72053062175
Country of Origin
Unknown

Dimensions

Length
4 in
Inside Dia.
1-1/4 in
Centerline Length (in)
4

Details

Type
Coolant Hose
Material
EPDM
Features
High Flexibility; Two-ply fabric reinforced; Oil, abrasion and heat-resistant cover and tube; Exceeds SAE J20 (Class B Tube and Class C Cover), Molded
Temp. Rating
-40 to 212°F
Pressure Rating
70 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.