Zoro Homepage

HVAC Heater Control Valve, EHV106

  • Mfr # EHV106

  • Zoro # G6718395


original price: $196.99
8% off
new price: $179.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic/Stainless Steel
Inlet Outside Diameter
0.7 in
Electrical Connector Type
Female
Outlet Outside Diameter
0.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHV106
Zoro #
G6718395
UPC #
770075717621
Country of Origin
China

Dimensions

Inlet Outside Diameter
0.7 in
Outlet Outside Diameter
0.7 in

Details

Material
Plastic/Stainless Steel
Electrical Connector Type
Female
Item
Heater Valve

Description

Gates hvac heater control valve's built a reputation in the automotive industry for quality and craftmanship. We manufacture hvac heater control valve's for virtually every automobile on the road today. Gates hvac heater control valve's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.