Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HVAC Heater Hose, 19219

  • Mfr # 19219

  • Zoro # G7336979


product price: $29.45
/ea

Key Features

Inside Dia.
0.63 in; 0.94 in
Temperature Range
-40 to 275°F
Centerline Length (in)
20.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19219
Zoro #
G7336979
UPC #
072053553987
Country of Origin
United States

Dimensions

Inside Dia.
0.63 in; 0.94 in
Centerline Length (in)
20.9 in

Details

Temperature Range
-40 to 275°F

Description

Gates Small I.D. Molded Coolant Hose is factory-molded, OEM style hose to fit today’s smaller, tighter-fitting engine compartments. Can be used for coolant, water and air applications. Approved for marine applications.Similar to OEM specifications.Has all the quality features of Gates Molded Coolant Hose.Engineered to resist electrochemical degradation - the leading cause of hose failure.Inside diameters range from 1/4 to 1 .Meets SAE 20R3 type EC Class D-1 and D-2 specifications.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.