Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hybrid Water Hose

  • Mfr # 27574

  • Zoro # G214900810


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
.625 inches; 16 millimeters
Kink Resistant
Kink-resistant, even under pressure
Hose Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27574
Zoro #
G214900810
UPC #
72053341614
Country of Origin
China

Dimensions

Hose Inside Dia.
.625 inches; 16 millimeters
Hose Length
50 ft

Details

Item
Water Hose
Kink Resistant
Kink-resistant, even under pressure

Description

Gates innovative water hose featuring premium hybrid polymer material for extreme flexibility.
Easy coiling after use; High abrasion and chemical resistance; Kink-resistant, even under pressure; Superior bend radius; Zero memory, allowing it to lay-flat; Fittings are plated with heavy-duty nickel and have spring guard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.