Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Coupling-Field Attachable

  • Mfr # G36100-0804

  • Zoro # G600620216


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Temp. Range
-40 Deg. F to +250 Deg. F
Thread Size
1/4-18 in
Fitting Material
360 Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G36100-0804
Zoro #
G600620216
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4-18 in

Details

Temp. Range
-40 Deg. F to +250 Deg. F
Fitting Material
360 Brass

Description

Hydraulic Coupling-Field Attachable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.