Zoro Homepage

Hydraulic Coupling-Field Attachable, G36535-1010

  • Mfr # G36535-1010

  • Zoro # G9393497


product price: $19.35
/ea

Key Features

Fitting Connection Type
Hose Length Extenders
Max. Working Pressure (PSI)
300
Fitting Material
360 Brass
Application
Fuel Lines, Fluid Lines or Vacuum Lines in Low and Medium Pressure Applications
Temp. Range (F)
-40 to 250°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G36535-1010
Zoro #
G9393497
UPC #
-
Country of Origin
Unknown

Details

Item
Hydraulic Coupling
Fitting Connection Type
Hose Length Extenders
Max. Working Pressure (PSI)
300
Fitting Material
360 Brass
Application
Fuel Lines, Fluid Lines or Vacuum Lines in Low and Medium Pressure Applications
Temp. Range (F)
-40 to 250°F
Hydraulic Hose I.D.
5/8 in; 5/8 in
Temp. Range
-40 to 250°F
Features
Resistant to damage from high vibration
For Use With Hose Series
Gates LOC 1-Fiber Braid Lock-On, LOL Plus Lock-On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.