Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Coupling

  • Mfr # G18100-0606

  • Zoro # G011063558


product price: $62.89
/ea

Key Features

Thread Size
3/8-18 in
Length
2.24 in
Hex Size
17.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G18100-0606
Zoro #
G011063558
UPC #
770075000000
Country of Origin
United States

Dimensions

Thread Size
3/8-18 in
Length
2.24 in
Hex Size
17.3 mm

Description

Gates Stainless Steel Couplings are ideal for use in corrosive conditions.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.