Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Coupling

  • Mfr # G36210-0810

  • Zoro # G311063791


product price: $11.35
/ea

Key Features

Fitting Material
360 Brass
Temp. Range
-40 Deg. F to +250 Deg. F
Thread Size
7/8-14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G36210-0810
Zoro #
G311063791
UPC #
29769206959
Country of Origin
United States

Dimensions

Thread Size
7/8-14 in

Details

Fitting Material
360 Brass
Temp. Range
-40 Deg. F to +250 Deg. F

Description

Recommended for fuel lines, fluid lines or vacuum lines in low and medium pressure applications.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.