Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Coupling

  • Mfr # G38100-1006

  • Zoro # G511063898


product price: $6.69
/ea

Key Features

Fitting Material
360 Brass
Temp. Range
-40 Deg. F to +160 Deg.F
Thread Size
3/8-18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G38100-1006
Zoro #
G511063898
UPC #
29769145777
Country of Origin
United States

Dimensions

Thread Size
3/8-18 in

Details

Fitting Material
360 Brass
Temp. Range
-40 Deg. F to +160 Deg.F

Description

Recommended for low pressure fuel, oil, compressed air, water and cooling lines. Typically used in heavy-duty truck, construction, industrial and mobile applications. Field attachable and reusable. An economical choice for general purpose fluid and pneumatic applications. The one-piece fitting is compact and great for use in tight spaces.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.