Shop GATES
See all product information
Create Account
ID5K Hydraulic Hose
- Mfr # 10ID5K XLL
- Zoro # G823537902
product price:Â
$
47.75
/ea
Sold in multiples of 200 for
$9,550.00
Key Features
Standards
18752 Class 350 Grade D Type DC; J517; 100R13
Min. Bend Radius (In.)
4 in
For Use With
GlobalSpiral Couplings (G20 Series)
Cover Material
Polychloroprene
Temp. Range (F)
-40 to 250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10ID5K XLL
- Zoro #
- G823537902
- UPC #
- 770075703655
- Country of Origin
- United States
- Standards
- 18752 Class 350 Grade D Type DC; J517; 100R13
- For Use With
- GlobalSpiral Couplings (G20 Series)
- Cover Material
- Polychloroprene
- Temp. Range (F)
- -40 to 250 Degrees F
- Operating Pressure (PSI)
- 5000 psi
- Material
- HNBR
- Reinforcement
- 4-Spiral, Wire
Dimensions
- Min. Bend Radius (In.)
- 4 in
- Hose Inside Dia. (In.)
- 5/8 in
- Hose Outside Dia. (In.)
- 1 in
- Dash Size
- 10
- Hose Length
- 203 ft
Description
ID5K hose is recommended for extremely high pressure hydraulic applications. It has been tested to 2,300,000 cycles at 133% of working pressure. This FAR exceeds SAE impulse testing at only 120% of working pressure for 500,000 cycles. Ideal for high to extremely high pressure and high impulse applications such as hydrostatic drives, mobile construction equipment, boom arms, mining trucks, excavators, forestry and agricultural machinery.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.