Zoro Homepage

Industrial Brass Fitting

  • Mfr # G56100-0404

  • Zoro # G014900973


product price: $9.99
/ea

Key Features

Fitting Material
360 Brass, Nickel Plated
Thread Size
1/4-18 in
Temp. Range
-40 Deg. F to +175 Deg.F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G56100-0404
Zoro #
G014900973
UPC #
29769147238
Country of Origin
Unknown

Dimensions

Thread Size
1/4-18 in

Details

Fitting Material
360 Brass, Nickel Plated
Temp. Range
-40 Deg. F to +175 Deg.F

Description

Recommended for compressed air, pneumatic applications, lubrication and cooling lines.
Used with nylon, polyethylene and plastic tubing; No tools required resulting in an easy to assemble component, time savings, and fewer installation errors; Temperature Range: -40 Deg. F to +175 Deg. F (-40 Deg. C to +80 Deg. C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.