Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Integrated Housing Thermostat, 33528

  • Mfr # 33528

  • Zoro # G5473393


product price: $22.85
/ea

Key Features

Bolt Hole Quantity
2
Type
Integrated Housing Thermostat
Outlet Outside Diameter
1.22 in
Jiggle Pin Check Valve Quantity
1
Outlet Inside Diameter
.979 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33528
Zoro #
G5473393
UPC #
072053457117
Country of Origin
China

Dimensions

Outlet Outside Diameter
1.22 in
Outlet Inside Diameter
.979 in

Details

Bolt Hole Quantity
2
Type
Integrated Housing Thermostat
Jiggle Pin Check Valve Quantity
1
Includes
Includes Jiggle Pin Check Valve
Start to Open Temperature
85 CE
Grade Type
OE Performance
Seal Quantity
1

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.