
Integrated Housing Thermostat, 34701
Mfr # 34701
Zoro # G5261284
product price: $57.75
/eaKey Features
Seal Quantity
1
Bolt Hole Quantity
2
Grade Type
OE Performance
Outlet Outside Diameter
1.34 in
Type
Integrated Housing Thermostat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34701
Zoro #
G5261284
UPC #
770075624240
Country of Origin
Georgia
Dimensions
Outlet Outside Diameter
1.34 in
Outlet Inside Diameter
1.123 in
Details
Seal Quantity
1
Bolt Hole Quantity
2
Grade Type
OE Performance
Type
Integrated Housing Thermostat
Start to Open Temperature
192 FA
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.