Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Integrated Housing Thermostat, 34705

  • Mfr # 34705

  • Zoro # G5283334


product price: $70.35
/ea

Key Features

Bolt Hole Quantity
3
Outlet Outside Diameter
1.57 in
Start to Open Temperature
180 FA
Seal Quantity
1
Type
Integrated Housing Thermostat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34705
Zoro #
G5283334
UPC #
770075631897
Country of Origin
Isle of Man

Dimensions

Outlet Outside Diameter
1.57 in
Outlet Inside Diameter
1.32 in

Details

Bolt Hole Quantity
3
Start to Open Temperature
180 FA
Seal Quantity
1
Type
Integrated Housing Thermostat
Grade Type
OE Performance
Includes
Includes Jiggle Pin Check Valve
Jiggle Pin Check Valve Quantity
1

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.