Zoro Homepage

Integrated Housing Thermostat, 34716

  • Mfr # 34716

  • Zoro # G5263804


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Temp. Rating
195°F
Height
4 in
Weight
0.44 lb
Outlet 1 Inside Diameter (in)
0.767
Number of Bolt Holes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34716
Zoro #
G5263804
UPC #
770075631972
Country of Origin
Isle of Man

Dimensions

Height
4 in
Outlet 1 Inside Diameter (in)
0.767
Outlet 2 Outside Diameter (in)
1.502
Outlet 1 Outside Diameter (in)
0.983
Outlet 2 Inside Diameter (in)
1.225

Details

Item
Integrated Housing Thermostat
Temp. Rating
195°F
Weight
0.44 lb
Number of Bolt Holes
4
Number of Seals
1
Grade Type
OE Performance

Description

As a leading manufacturer in the automotive aftermarket, Gates caps and thermostats cover a range of designs, temperature ratings, and vehicles to meet your repair or replacement needs. Find OE quality radiator, fuel, oil, and DEF caps, with cap solution kits complete with the testers, parts, and adaptors you need for easy and effective installation. When it comes to Gates thermostats, we quality control our factory assembly to assure accurate, reliable performance that you can trust.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.