Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Integrated Housing Thermostat, 34729

  • Mfr # 34729

  • Zoro # G9365761


product price: $17.15
/ea

Key Features

Number of Seals
1
Outlet Outside Diameter
1.34 in
Number of Bolt Holes
2
Outlet Inside Diameter
1.123 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34729
Zoro #
G9365761
UPC #
770075632146
Country of Origin
Isle of Man

Dimensions

Outlet Outside Diameter
1.34 in
Outlet Inside Diameter
1.123 in

Details

Item
Thermostat Housing
Number of Seals
1
Number of Bolt Holes
2

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.