Zoro Homepage

Integrated Housing Thermostat, 34796

  • Mfr # 34796

  • Zoro # G5243994


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Start to Open Temperature
194 FA
Outlet Outside Diameter
.39 in
Type
Integrated Housing Thermostat
Grade Type
OE Exact
Outlet Inside Diameter
.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34796
Zoro #
G5243994
UPC #
770075686125
Country of Origin
Finland

Dimensions

Outlet Outside Diameter
.39 in
Outlet Inside Diameter
.31 in

Details

Start to Open Temperature
194 FA
Type
Integrated Housing Thermostat
Grade Type
OE Exact
Electric
Yes
Bolt Hole Quantity
2
Seal Quantity
1

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.