Zoro Homepage

INTEGRATED HOUSING THERMOSTAT

  • Mfr # 34846

  • Zoro # G902153146


product price: $71.59
/ea

Key Features

Grade Type
OE Performance
Start to Open Temperature
208 FA
Bolt Hole Quantity
2
Outlet Outside Diameter
1.254 in
Seal Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34846
Zoro #
G902153146
UPC #
072053395648
Country of Origin
Unknown

Dimensions

Outlet Outside Diameter
1.254 in
Outlet Inside Diameter
.991 in

Details

Grade Type
OE Performance
Start to Open Temperature
208 FA
Bolt Hole Quantity
2
Seal Quantity
1
Electric
Yes
Type
Integrated Housing Thermostat

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.