
Integrated Housing Thermostat, Gates 34849
Mfr # 34849
Zoro # G108633695
product price: $58.75
/eaKey Features
Jiggle Pin Check Valve Quantity
1
Includes
Includes Jiggle Pin Check Valve
Start to Open Temperature
82 CE
Outlet Inside Diameter
1.084 in
Grade Type
OE Performance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34849
Zoro #
G108633695
UPC #
72053395679
Country of Origin
China
Dimensions
Outlet Inside Diameter
1.084 in
Outlet Outside Diameter
1.334 in
Details
Jiggle Pin Check Valve Quantity
1
Includes
Includes Jiggle Pin Check Valve
Start to Open Temperature
82 CE
Grade Type
OE Performance
Bolt Hole Quantity
3
Type
Integrated Housing Thermostat
Seal Quantity
1
Description
Gates 34849
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.