Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

J2at 2-Wire Braid Jack Hose - 10,000 Static Pressure Only

  • Mfr # 85651

  • Zoro # G814898449


product price: $808.99
/pr
Free Shipping & Returns

Key Features

Min. Bend Radius (In.)
2.5 in
Temp. Range (F)
-40 Deg. F to +120 Deg.F
Dash Size
6
Length (Ft.)
50ft
Cover Material
Synthetic Rubber - Nitrile/PVC - Type C2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85651
Zoro #
G814898449
UPC #
72053319248
Country of Origin
Unknown

Dimensions

Min. Bend Radius (In.)
2.5 in
Dash Size
6
Length (Ft.)
50ft

Details

Temp. Range (F)
-40 Deg. F to +120 Deg.F
Cover Material
Synthetic Rubber - Nitrile/PVC - Type C2
Type
Hydraulic Hose

Description

J2AT hose is recommended for hydraulic jack applications. Meets Material Handling Institute specification IJ 100 for hydraulic hose and assemblies used with jacking systems. 10,000 Static Pressure Only.
For use with MegaCrimp Male Pipe Long Nose Couplings on jack end of assembly for full-thread engagement [G25 Series]; MegaTuff hose lasts up to 300 times longer than standard hose during hose-to-hose and hose-to-metal abrasion tests per ISO 6945; Meets Flame Resistance Acceptance Designation MSHA 2G; Temperature Range: -40 Deg. F to +120 Deg. F (-40 Deg. C to +49 Deg.)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.