Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

J2AT 2-Wire Braid Jack Hose, 10,000 Static Pressure Only, Sold per FT

  • Mfr # 46571404

  • Zoro # G113288392


product price: $18.35
/ea

Key Features

Hose Inside Dia.
0.38 in
Hose Tube Material
Steel
Reinforcement
2-braid, wire
Hose Outside Dia. (In.)
0.74 in
Type
JIC 37° Flare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46571404
Zoro #
G113288392
UPC #
72053228960
Country of Origin
Mexico

Dimensions

Hose Inside Dia.
0.38 in
Hose Outside Dia. (In.)
0.74 in
Dash Size
6

Details

Hose Tube Material
Steel
Reinforcement
2-braid, wire
Type
JIC 37° Flare

Description

J2AT hose is recommended for hydraulic jack applications. Meets Material Handling Institute specification IJ 100 for hydraulic hose and assemblies used with jacking systems. Up to 10,000 psi static pressure only. Coupling Recommendations: MegaCrimp G25 Series 4G-4MP, 4G-4MPLN, 4G-6MP, 4G-6MPLN, 6G-6MP, 6G-6MPLN, 6G-4MP and 6G-4MPLN Male Pipe and Male Pipe Long Nose couplings Temperature Range: -40 degreesF to +120 degreesF -40 degreesC to +49 degreesC Meets Flame Resistance Acceptance Designation MSHA 2G Product is sold by the FT.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.