Zoro Homepage

K050655 Premium OE Micro-V Belt

  • Mfr # K050655

  • Zoro # G804271412


product price: $26.99
/ea

Key Features

Features
Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications
Material
EPDM
Cross-Section
K
Outside Circumference (in)
66.13
Top Width (in)
0.667
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K050655
Zoro #
G804271412
UPC #
77007574438
Country of Origin
United States

Dimensions

Top Width (in)
0.667
Effective Length (in)
65.55

Details

Features
Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications
Material
EPDM
Item
V-Belt
Cross-Section
K
Outside Circumference (in)
66.13
Number of Ribs
5
Grade Type
OE Performance
Cord Material
Polyester
Type
Automotive V-Ribbed Belt (Standard)

Description

Import or domestic, car or truck, every vehicle can depend on the superior quality of Gates precision fit Micro-V belts. With advanced technology that matches the OE size, construction and materials, Gates Micro-V ensures optimal vehicle performance.Micro-V belts provide peak operating performance while delivering the highest value available.Meets or exceeds all specifications from the Original Equipment Manufacturer.Designed for small diameter pulleys, backside idlers, and for use with (or without) automatic tensioners.Special belt constructions eliminate belt noise, reduce tension loss, and solve problem drive applications.Utilizes advanced materials like Aramid Fiber found in bullet-proof vests and crack and heat resistant EPDM materials.Unique form grinding of each individual belt assures precise dimensional control.Meets or exceeds SAE J1459, SAE J2432, and SAE J1596 specifications.Gates - Driven By Possibility

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.