This item is Discontinued.

Gates 2 Groove Light Duty Sheave 2.35 in OD 2AK23.5/8

2 Groove Light Duty Sheave 2.35 in OD (Discontinued)

  • Mfr # 2AK23.5/8
  • Zoro # G7930328
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2AK23.5/8
Zoro #
G7930328
UPC #
72053196023
Country of Origin
China

Dimensions

Pulley Outside Dia.
2.35 in
Pulley Bore Dia.
5/8 in
3L Belt Pitch Dia.
1.76 in
4L or A Belt Pitch Dia.
2.1 in

Details

Number of Grooves
2
For V-Belt Section
3L, 4L
Construction
Solid
Item
Light Duty Sheave

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.