Zoro Homepage
This item is Discontinued.
Gates 1 Groove Light Duty Sheave 6-1/2 in OD 1VP65.3/4

1 Groove Light Duty Sheave 6-1/2 in OD (Discontinued)

  • Mfr # 1VP65.3/4
  • Zoro # G7913817
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VP65.3/4
Zoro #
G7913817
UPC #
72053197464
Country of Origin
China

Dimensions

Pulley Outside Dia.
6-1/2 in
Pulley Bore Dia.
3/4 in
5L or B Belt Pitch Dia.
4.8 in to 6 in
4L or A Belt Pitch Dia.
4.7 in to 5.7 in

Details

Number of Grooves
1
For V-Belt Section
3L, 4L, 5L
Construction
Web and Spoke
Item
Light Duty Sheave

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.