Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LOC Hydraulic Hose

  • Mfr # 4LOCXREEL

  • Zoro # G606429691


product price: $4.95
/ea
Sold in multiples of 300 for $1,485.00

Key Features

Hose Inside Dia.
0.25
Hose Cover Material
Textile Braid Impregnated w/ Synthetic Rubber
Hose Tube Material
Nitrile - Type C
Hose Outside Dia. (In.)
0.52
Reinforcement
1-braid, textile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LOCXREEL
Zoro #
G606429691
UPC #
72053225648
Country of Origin
United States

Dimensions

Hose Inside Dia.
0.25
Hose Outside Dia. (In.)
0.52
Dash Size
4

Details

Hose Cover Material
Textile Braid Impregnated w/ Synthetic Rubber
Hose Tube Material
Nitrile - Type C
Reinforcement
1-braid, textile
Cover
Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.