Shop GATES
See all product information
Create Account
LOL Hydraulic Hose
- Mfr # 12LOLB XREEL
- Zoro # G023543208
product price:Â
$
10.89
/ea
Sold in multiples of 225 for
$2,450.25
Key Features
Vacuum Rating (Inches Hg)
15
Hose Inside Dia.
3/4 in
Operating Pressure (PSI)
300 psi
Dash Size
12
Min. Bend Radius (In.)
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12LOLB XREEL
- Zoro #
- G023543208
- UPC #
- 072053228434
- Country of Origin
- United States
- Vacuum Rating (Inches Hg)
- 15
- Operating Pressure (PSI)
- 300 psi
- Reinforcement
- 1-Braid, Textile
- Temp. Range
- -40 to 250 Degrees F
- Hose Cover Material
- Modified Nitrile
- Hose Color
- Blue
- Hose Tube Material
- Nitrile
Dimensions
- Hose Inside Dia.
- 3/4 in
- Hose Length
- 225 ft
- Dash Size
- 12
- Min. Bend Radius (In.)
- 7 in
- Hose Outside Dia. (In.)
- 1.06 in
Description
Recommended for petroleum-based hydraulic oils, water, glycol anti-freeze solutions, engine lubricating oils and air; Lock-On hose and couplings are NOT recommended for pressure surge applications or critical applications, such as permanent piping in residential or commercial buildings. Do not use for gasoline or diesel fuels. Available in 6 colors for easy color coding; black Polychloroprene (LOLA), blue (LOLB), green (LOLG), red (LOLR), yellow (LOLY) and gray (LOLC).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.