Zoro Homepage

LOL Plus Hydraulic Hose

  • Mfr # 12LOLAXREEL

  • Zoro # G706429515


product price: $6.99
/ea
Sold in multiples of 225 for $1,572.75

Key Features

Hose Inside Dia.
0.75
Hose Cover Material
Modified Nitrile - Type C2
Hose Tube Material
Nitrile - Type C
Dash Size
12
Hose Outside Dia. (In.)
1.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12LOLAXREEL
Zoro #
G706429515
UPC #
72053228427
Country of Origin
United States

Dimensions

Hose Inside Dia.
0.75
Dash Size
12
Hose Outside Dia. (In.)
1.06

Details

Hose Cover Material
Modified Nitrile - Type C2
Hose Tube Material
Nitrile - Type C
Type
Flange - Code 62 O-Ring
Reinforcement
1-braid, textile
Cover
Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.