Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LOL Plus Lock-On Hose /PRICED BY THE FT, 300 Feet Total

  • Mfr # 70670

  • Zoro # G014898386


product price: $2.69
/ea
Sold in multiples of 300 for $807.00

Key Features

Type
Hydraulic Hose
Temp. Range (F)
-40 Deg. F to +212 Deg. F, to +160 Deg. F (Air)
Length (Ft.)
300ft
Min. Bend Radius (In.)
3 in
Dash Size
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70670
Zoro #
G014898386
UPC #
72053228274
Country of Origin
Mexico

Dimensions

Length (Ft.)
300ft
Min. Bend Radius (In.)
3 in
Dash Size
6

Details

Type
Hydraulic Hose
Temp. Range (F)
-40 Deg. F to +212 Deg. F, to +160 Deg. F (Air)
Cover Material
Synthetic Rubber - Modified Nitrile - Type C2

Description

Recommended for petroleum-based hydraulic oils, water, glycol anti-freeze solutions, engine lubricating oils, and air. Lock-On hose and couplings are NOT recommended for pressure surge applications or critical applications, such as permanent piping in residential or commercial buildings. Do not use for gasoline or diesel fuels, unless approved by Gates H/C Product Application.
For use with Field Attachable LOC Couplings [G36 Series], GLX Couplings [G44 Series] and G37 single bead and G38 barbed fittings with clamp; Available in 6 colors for easy color coding; black Polychloroprene (LOLA), blue (LOLB), green (LOLG), red (LOLR), yellow (LOLY) and gray (LOLC); Black cover only meets Flame Resistance Acceptance Designation MSHA 2G; Temperatures Range: -40 Deg. F to +212 Deg. F (-40 Deg. C to +100 Deg. C); Air: to +160 Deg. F (+71 Deg. C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.