Zoro Homepage

Long-Length PowerGrip GT2 Belting, LL8MR85

  • Mfr # LL8MR85

  • Zoro # G8019316


product price: $81.69
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Linear Belting
Gearbelt Series - Timing Belts
PowerGrip GT2
Pitch - Timing Belts
8 mm
Teeth Location - Timing Belts
Single Sided
Material
Polychloroprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL8MR85
Zoro #
G8019316
UPC #
72053625653
Country of Origin
United Kingdom

Dimensions

Top Width
85 mm
Height
6 mm

Details

Item - Timing Belts
Linear Belting
Gearbelt Series - Timing Belts
PowerGrip GT2
Pitch - Timing Belts
8 mm
Teeth Location - Timing Belts
Single Sided
Material
Polychloroprene
Temp. Range
-30 to 100°C
V-Belt Section
8MR
For Use With
PowerGrip GT Sprockets
Core Cord
Fiberglass
Cover Material
Nylon
Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.