Zoro Homepage

Long-Length PowerGrip HTD Belting, LL8M50

  • Mfr # LL8M50

  • Zoro # G8025817


product price: $30.75
/ea

Key Features

Item - Timing Belts
Linear Belting
Gearbelt Series - Timing Belts
PowerGrip HTD2
Pitch - Timing Belts
8 mm
Teeth Location - Timing Belts
Single Sided
Temp. Range
-30 to 100°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL8M50
Zoro #
G8025817
UPC #
72053625745
Country of Origin
United Kingdom

Dimensions

Height
6 mm
Top Width
50 mm

Details

Item - Timing Belts
Linear Belting
Gearbelt Series - Timing Belts
PowerGrip HTD2
Pitch - Timing Belts
8 mm
Teeth Location - Timing Belts
Single Sided
Temp. Range
-30 to 100°C
Material
Polychloroprene
Color
Black
For Use With
PowerGrip GT Sprockets
V-Belt Section
8M
Cover Material
Nylon
Core Cord
Fiberglass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.