Zoro Homepage

Long-Length PowerGrip Timing Belting, LL150H

  • Mfr # LL150H

  • Zoro # G8015956


product price: $22.15
/ea
Sold in multiples of 50 for $1,107.50

Key Features

Item - Timing Belts
Timing Belt
Gearbelt Series - Timing Belts
PowerGrip
Pitch - Timing Belts
13 mm
Teeth Location - Timing Belts
Single Sided
Temp. Range
-30 to 100°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL150H
Zoro #
G8015956
UPC #
72053625936
Country of Origin
United States

Dimensions

Height
4.1 mm
Top Width
38 mm

Details

Item - Timing Belts
Timing Belt
Gearbelt Series - Timing Belts
PowerGrip
Pitch - Timing Belts
13 mm
Teeth Location - Timing Belts
Single Sided
Temp. Range
-30 to 100°C
Material
Polychloroprene
Color
Black
For Use With
PowerGrip GT Sprockets
V-Belt Section
H
Cover Material
Nylon
Core Cord
Fiberglass

Description

LL150H DUMFRIES
Belt Width (in): 1.5; Belt Width (mm): 38; Pitch Length (in): 0; Pitch Length (mm): 0; Pitch (in): 0.5; Pitch (mm): 13; Section: H; Number of Teeth: 0; Height (in): 0.09; Height (mm): 2.29; Thickness (in): 0.197; Thickness (mm): 4.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.