Zoro Homepage

M2T Hydraulic Hose

  • Mfr # 10M2T-MTFXREEL

  • Zoro # G206429718


product price: $20.25
/ea
Sold in multiples of 220 for $4,455.00

Key Features

Hose Inside Dia. (In.)
0.625
Material
Steel
Type
O-Ring Face Seal
Cover Material
MegaTuff
Reinforcement
2-braid, wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10M2T-MTFXREEL
Zoro #
G206429718
UPC #
72053435511
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
0.625
Dash Size
10

Details

Material
Steel
Type
O-Ring Face Seal
Cover Material
MegaTuff
Reinforcement
2-braid, wire
Cover
MegaTuff
Tube Material
Nitrile - Type C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.