Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M2T Hydraulic Hose

  • Mfr # 4M2TXREEL

  • Zoro # G106429627


product price: $8.65
/ea
Sold in multiples of 550 for $4,757.50

Key Features

Hose Inside Dia. (In.)
0.25
Material
Steel
Type
DIN Heavy
Cover Material
Nitrile, PVC Synthetic Rubber
Reinforcement
2-braid, wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4M2TXREEL
Zoro #
G106429627
UPC #
72053318852
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
0.25
Hose Outside Dia. (In.)
0.56
Dash Size
4

Details

Material
Steel
Type
DIN Heavy
Cover Material
Nitrile, PVC Synthetic Rubber
Reinforcement
2-braid, wire
Cover
Standard
Tube Material
Nitrile - Type C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.