Zoro Homepage

M2T Hydraulic Hose

  • Mfr # 6M2T-XTFXREEL

  • Zoro # G906429667


product price: $12.35
/ea
Sold in multiples of 330 for $4,075.50

Key Features

Hose Inside Dia. (In.)
0.375
Material
Steel
Type
O-Ring Face Seal
Cover Material
XtraTuff
Reinforcement
2-braid, wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6M2T-XTFXREEL
Zoro #
G906429667
UPC #
770075296294
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
0.375
Hose Outside Dia. (In.)
0.7
Dash Size
6

Details

Material
Steel
Type
O-Ring Face Seal
Cover Material
XtraTuff
Reinforcement
2-braid, wire
Cover
XtraTuff
Tube Material
Nitrile - Type C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.