M2T MegaFlex 2-Wire Braid Hose - SAE 100R16 /PRICED BY THE FT, 50 Feet Total

  • Mfr # 70262

  • Zoro # G714900884


product price:  $32.59
/ea
Sold in multiples of 50 for $1,629.50

Key Features

Type
Hydraulic Hose
Min. Bend Radius (In.)
3.8 in
Length (Ft.)
50ft
Dash Size
12
Cover Material
Synthetic Rubber - Modified Nitrile - Type C2 - Color Coded Layline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70262
Zoro #
G714900884
UPC #
72053211818
Country of Origin
Mexico

Dimensions

Min. Bend Radius (In.)
3.8 in
Length (Ft.)
50ft
Dash Size
12

Details

Type
Hydraulic Hose
Cover Material
Synthetic Rubber - Modified Nitrile - Type C2 - Color Coded Layline
Temp. Range (F)
-40 Deg. F to +212 Deg. F

Description

M2T hose is recommended for high-pressure hydraulic oil line applications. It has smaller exterior dimensions and significantly tighter bend radius than competitive R16 hoses, making it easy to route and install in tight areas. M2T hose is compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids.
For use with GlobalSpiral Couplings [G20 Series], GlobalSpiral Plus Couplings [G22 Series], MegaCrimp Couplings [G25 Series], Stainless Steel Braid Couplings [G17 Series] and Stainless Steel Spiral Couplings [G18 Series]; Provides bend radius up to 1/3 of the SAE specification and greater flexibility for easier routing; Tested to industry-leading 600,000 impulse cycles; XtraTuff hose lasts up to 25 times longer than standard hose; MegaTuff hose lasts up to 300 times longer than standard hose during hose-to-hose and hose-to-metal abrasion tests per ISO 6945 and offers superior ozone and weathering resistance; Meets Flame Resistance Acceptance Designation MSHA 2G; Temperature Range: -40 Deg. F to +212 Deg. F (-40 Deg. C to +100 Deg. C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.